Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 12-F OM3 SC AQ
Mfr # SPSCS-12A
Zoro # G3970042
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.2500 in
- Color Aqua
- Size 1.260 H x 4.937 W x 6.500 in
- Height 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPSCS-12A
- Zoro # G3970042
- UPC # 78477655955
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Height | 7.0000 in |
Details
Material | Aluminum |
Color | Aqua |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Type | Fiber Splice Module |
Mounting | Wall;Rack |
Description
OPT-X Fiber Spice Module 12 Fiber SC. Loaded with color coded pigtails. LOMM OM3. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- FLEX-STRUT Splice, Elect, Stud Plate (FS-6432/39 E/G)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- Leviton Splicing Connectors