Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SPL MOD 12-F OM3 LC AQ
Mfr # SPLCS-12A
Zoro # G3966558
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.2500 in
- Color Aqua
- Size 1.260 H x 4.937 W x 6.500 in
- Application Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-12A
- Zoro # G3966558
- UPC # 78477632772
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.2500 in |
Size | 1.260 H x 4.937 W x 6.500 in |
Height | 7.0000 in |
Details
Material | Aluminum |
Color | Aqua |
Application | Wide Area Networks (WAN), Campus Environments, High Count Riser Buildings, Government Installat |
Type | Fiber Splice Module |
Mounting | Wall;Rack |
Description
OPT-X Fiber Spice Module 12 Fiber LC. Loaded with color coded pigtails. LOMM OM3. For use with OPT-X ULTRA 1000I and 500I RM Enclosures and OPT-X WM Enclosures - Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- Leviton Wire Connectors & Disconnects