Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SLEEVE SPLICE SLIM 60MM
Mfr # FSSSL-60
Zoro # G4058468
Sold in multiples of 12 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length 4.00 in
- Application Commercial Applications
- Height 4.0620 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # FSSSL-60
- Zoro # G4058468
- UPC # 78477237410
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 4.00 in |
Height | 4.0620 in |
Width | 6 in |
Dimensions | 1.48 in H x 1.23 in W x 0.2 in D |
Details
Material | Polyolefin |
Application | Commercial Applications |
Standard | MIL-I-23053\5 Class 2;GR-1380 |
Suitable For Use With | FSH and FSS Series Splice Holder |
Temperature Rating | -55 to +135 °C |
Type | Slim |
Description
Fusion Splice Sleeve, Slim Style, 60mm Length (bag of 50ea)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- GRIP-RITE TIE WIRE BLK 16GA 0.02"" (TW16312I)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- Leviton Splicing Connectors