Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SLEEVE RIBBON POLY 40MM
Mfr # FSSRB-P40
Zoro # G4052895
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Length 5.3750 in
- Height 4.0620 in
- Size 40 L mm
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # FSSRB-P40
- Zoro # G4052895
- UPC # 78477237335
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 5.3750 in |
Height | 4.0620 in |
Size | 40 L mm |
Details
Material | Polymer |
Application | Commercial Applications |
Temperature Rating | -55 to +135 °C |
Type | Fusion Splice Sleeve |
Standard | MIL-I-23053\5 Class 2;GR-1380 |
Description
Fusion Splice Sleeve, Ribbon Style, Polyethemide, 40mm Length (bag of 25ea)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1587)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- Leviton Wire Connectors & Disconnects