Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE SDX SPL MOD 12F OM4 LC AQ
Mfr # SPLCS-124
Zoro # G4075033
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.25 in
- Color Aqua
- Height 3.62 in
- Width 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-124
- Zoro # G4075033
- UPC # 78477752395
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.25 in |
Height | 3.62 in |
Width | 7.00 in |
Details
Material | Aluminum |
Color | Aqua |
Application | Network Applications |
Type | Fiber Splice |
Description
Opt-X Fiber Splice Module, 12-Fiber LC (Aqua), Loaded With Color-Coded Pigtails, LOMM OM4. For Use With Opt-x Ultra, 1000I, And 500I RM Enclosures And Opt-x Wm Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- 3M Replacement for 3M 94785 (94785 3M)
- KS 16-14 T-Tap Double Blade, PK500 (20515DB)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- FLEX-STRUT Splice, Elect, Stud Plate (FS-6432/39 E/G)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- Leviton Wire Connectors & Disconnects