Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE NID 530 EMPTY
Mfr # N5300-STD
Zoro # G4081857
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Length 12.7500 in
- Width 5.64 in
- Application Commercial Applications
- Size 2.73 H x 5.64 W x 10.22 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # N5300-STD
- Zoro # G4081857
- UPC # 78477240540
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 12.7500 in |
Width | 5.64 in |
Size | 2.73 H x 5.64 W x 10.22 D in |
Height | 9.0000 in |
Details
Material | Thermoplastic |
Application | Commercial Applications |
Type | Empty Single Door |
Series | 530 |
Standard | UL Listed (497) |
Mounting Type | Wall |
Description
Network Interface Device, 530 Series, Single Door, Empty (up to 4 fibers termination & splicing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- SWE-TECH 3C 60mm Fusion Splice Sleeves, 50PK (FWT31F1-06050)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- Leviton Splicing Connectors