Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE NID 502H EMPTY
Mfr # N502H-STD
Zoro # G4086382
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Length 11.2500 in
- Height 9.4380 in
- Size 2.88 H x 10 W x 8.54 D in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # N502H-STD
- Zoro # G4086382
- UPC # 78477240823
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 11.2500 in |
Height | 9.4380 in |
Size | 2.88 H x 10 W x 8.54 D in |
Details
Material | Thermoplastic |
Application | Commercial Applications |
Type | Network Interface Device |
Mounting | Wall |
Standard | UL Listed (497) |
Description
Network Interface Device, 502 Series, Single Door, Empty (up to 12 fibers termination & splicing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- Leviton Wire Connectors & Disconnects