Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE MOD 24-F OM4 LC
Mfr # SPLCS-244
Zoro # G4079206
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10.25 in
- Color Aqua
- Application Network Applications
- Width 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLCS-244
- Zoro # G4079206
- UPC # 78477748930
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 10.25 in |
Width | 7.00 in |
Height | 3.62 in |
Details
Material | Aluminum |
Color | Aqua |
Application | Network Applications |
Type | Fiber Splice |
Description
Opt-X Fiber Splice Module, 24-Fiber LC (Aqua), Loaded With Color-Coded Pigtails, LOMM OM4 For Use With Opt-x Ultra, 1000I, And 500I RM. Enclosures And Opt-x Wm Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- Leviton Splicing Connectors