Shop All Splicing Connectors
Leviton
WIRE OR CABLE COMPRESSION SPLICE KIT MOUNT SPL TRAY
Mfr # SPLMT-HKT
Zoro # G4077937
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Velcro
- Length 7.00 in
- Application Commercial Applications
- Width 8 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SPLMT-HKT
- Zoro # G4077937
- UPC # 78477407622
- Country of Origin Canada
- Category Splicing Connectors
Dimensions
Length | 7.00 in |
Width | 8 in |
Height | 1.00 in |
Details
Material | Metal/Velcro |
Application | Commercial Applications |
Type | Splice Tray Mounting Hardware Kit |
Description
Leviton Kit, Splice Tray Mounting Hardware Consisting of (3) Varying Size Stud Screws. (2) Velcro Straps, and Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- Leviton Splicing Connectors