Shop All Cable Support Grips
Leviton
Wire Lacing Cord Wm1 Xx Fl1/10/050
Mfr # L9516
Zoro # G4004708
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.00 in
- Width 2 in
- Height 1.00 in
- Application Industrial Applications
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9516
- Zoro # G4004708
- UPC # 78477970508
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Length | 17.00 in |
Width | 2 in |
Height | 1.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 1150 LBS |
Working Load | 115 lb |
Type | Wire Mesh Support Grips |
Description
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375B)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Cord Grip, Blk, Polyamide, PG21, .35-.63 (RD21AR-BK)
- Leviton Cord Grips