Shop All Cable Support Grips
Leviton
Wire Lacing Cord Wm1 Xx F1L/00/010
Mfr # L9624
Zoro # G4049203
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Application Industrial Applications
- Height 2.00 in
- Length 17.75 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9624
- Zoro # G4049203
- UPC # 78477971437
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 2.00 in |
Length | 17.75 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 192 lb |
Tensile Strength | 1920 LBS |
Standard | CSA Certified |
Description
Locking Bale, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts (P1200AWK)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- KILLARK Gaskets For Covers (OL-78-RG)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- Leviton Cord Grips