Shop All Cable Support Grips
Leviton
Wire Lacing Cord Support Gp Busdrop Lck Bl .700-.850"
Mfr # L7994
Zoro # G4073554
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1900
- Length 22.00 in
- Application Industrial Applications
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7994
- Zoro # G4073554
- UPC # 78477973516
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 22.00 in |
Width | 2 in |
Height | 1.00 in |
Cable Size | 0.7 to 0.85 |
Details
Material | Bronze |
Breaking Strength | 1900 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 1900 LBS |
Working Load | 190 lb |
Type | Bus Drop Duty Closed Mesh Locking Bale Single U-Eye Single Weave |
Description
Locking Bale, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .700, .850 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Switches and Lighting Controls, Industrial Grade, Locking Switch Key (6006)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- HUBBELL Nonfusible Disconnect, 200A Unfused, 4X, 600V AC, NEMA 12, UL4X (HBLDS20)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- Leviton Cable Support Grips