Shop All Cable Support Grips
Leviton
Wire Lacing Cord Support Gp Busdrop Lck Bl .410-.560"
Mfr # L7992
Zoro # G4076232
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1100
- Width 2 in
- Length 22.00 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7992
- Zoro # G4076232
- UPC # 78477973479
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 22.00 in |
Height | 1.00 in |
Cable Size | 0.41 to 0.56 |
Details
Material | Bronze |
Breaking Strength | 1100 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Bus Drop Duty Closed Mesh Locking Bale Single U-Eye Single Weave |
Working Load | 110 lb |
Tensile Strength | 1100 LBS |
Description
Locking Bale, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .410, .560 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- DEFLECTO SEMI RIDIG DUCT CNNTR 4"" (MAC36024/6)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Leviton Cable Support Grips