Shop All Strain Relief Grips
Leviton
Wire Lacing Cord Str Rel Gp 1/2Wve .437-.562" Str Male
Mfr # L7715
Zoro # G4046893
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25 in
- Height 1.00 in
- Width 1 in
- Application Hazardous Locations and Industrial Applications
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7715
- Zoro # G4046893
- UPC # 78477973851
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Length | 6.25 in |
Height | 1.00 in |
Width | 1 in |
Details
Application | Hazardous Locations and Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .437, .562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Leviton Strain Relief Grips