Shop All Strain Relief Grips
Leviton
Wire Lacing Cord Str Rel Gp 1/2Wve .375-.500" Str Fem
Mfr # L7826
Zoro # G4036174
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum (Body Material
- Width 0.5 in
- Length 6.75 in
- Type Wire Mesh Strain Relief Grips
- Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7826
- Zoro # G4036174
- UPC # 78477975091
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Width | 0.5 in |
Length | 6.75 in |
Height | 0.50 in |
Connection Size Npt | 1/2 in |
Details
Material | Aluminum (Body Material |
Type | Wire Mesh Strain Relief Grips |
Fitting Gender | Female |
Standard | UL Listed;CSA Certified |
Application | Industrial |
Description
1/2-Inch, Straight, Female, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .375 to .500 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- Leviton Strain Relief Grips