Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Rod Supp .750 - .990
Mfr # L9633
Zoro # G4075356
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Height 2.00 in
- Width 2 in
- Length 12.00 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9633
- Zoro # G4075356
- UPC # 78477971659
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Width | 2 in |
Length | 12.00 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Standard | CSA Certified |
Working Load | 132 lb |
Tensile Strength | 1320 LBS |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- Leviton Cord Grips