Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Rod Supp 3.00 - 3.49
Mfr # L9641
Zoro # G4084386
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 6560
- Mesh Length 24 in
- Length 12.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9641
- Zoro # G4084386
- UPC # 78477971727
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 24 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 3 to 3.49 |
Details
Material | Bronze |
Breaking Strength | 6560 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 6560 LBS |
Type | Single U-Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 656 lb |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- Leviton Cable Support Grips