Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Rod Supp 1.50 - 1.74
Mfr # L9636
Zoro # G4073037
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 16 in
- Application Industrial Applications
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9636
- Zoro # G4073037
- UPC # 78477971680
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 16 in |
Height | 2.00 in |
Width | 2 in |
Length | 12.00 in |
Cable Size | 1.5 to 1.74 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 1680 LBS |
Type | Single U-Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 168 lb |
Standard | CSA Certified |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM22P7)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Leviton Cable Support Grips