Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Rod Supp 1.25 - 1.49
Mfr # L9635
Zoro # G4074814
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 15 in
- Length 12.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9635
- Zoro # G4074814
- UPC # 78477971673
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 15 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 1.25 to 1.49 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Single U-Eye Single Weave Split Rod Mesh Standard Duty |
Tensile Strength | 1680 LBS |
Working Load | 168 lb |
Standard | CSA Certified |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- LEVITON Straight Blade Plug (14W33)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Leviton Cable Support Grips