Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Rod Supp 1.00 - 1.24
Mfr # L9634
Zoro # G4076302
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 13 in
- Width 2 in
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9634
- Zoro # G4076302
- UPC # 78477971666
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 13 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Cable Size | 1 to 1.24 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Single U-Eye Single Weave Split Rod Mesh Standard Duty |
Tensile Strength | 1680 LBS |
Working Load | 168 lb |
Standard | CSA Certified |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip with 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- 3M Replacement for 3M 94785 (94785 3M)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Leviton Cord Grips