Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Msh Dbl Wv 1.00 - 1.24
Mfr # L9723
Zoro # G4082164
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 4720
- Mesh Length 29 in
- Finish TiN Coated
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9723
- Zoro # G4082164
- UPC # 78477972489
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 29 in |
Height | 1.00 in |
Width | 2 in |
Length | 17.00 in |
Cable Size | 1 to 1.24 |
Details
Material | Bronze |
Breaking Strength | 4720 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 472 lb |
Tensile Strength | 4720 LBS |
Standard | CSA Certified |
Type | Double Weave Heavy Duty Single U-Eye Split Lace Mesh |
Description
Single U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- Leviton Cable Support Grips