Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Splt Msh Dbl Wv 0.750 - 0.990
Mfr # L9722
Zoro # G4083975
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 2700
- Mesh Length 26 in
- Finish TiN Coated
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9722
- Zoro # G4083975
- UPC # 78477972465
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 26 in |
Length | 17.75 in |
Width | 2.00 in |
Height | 2.00 in |
Cable Size | 0.75 to 0.99 |
Details
Material | Bronze |
Breaking Strength | 2700 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 2700 LBS |
Working Load | 270 lb |
Standard | CSA Certified |
Type | Double Weave Heavy Duty Single U-Eye Split Lace Mesh |
Description
Single U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 0.750 to 0.990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- SQUARE D Thermal Unit, 1.66 to 1.79A (A1.99)
- HUBBELL Ring, Locking (LR100)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Leviton Cord Grips