Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp .620 - .740
Mfr # L9572
Zoro # G4067035
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.00 in
- Height 2.00 in
- Application Industrial Applications
- Width 2 in
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9572
- Zoro # G4067035
- UPC # 78477971109
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 960 LBS |
Type | Wire Mesh Support Grips |
Working Load | 96 lb |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .620 to .740 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Leviton Cable Support Grips