Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp .500 - .610
Mfr # L9571
Zoro # G4071034
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 770
- Mesh Length 11 in
- Width 2 in
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9571
- Zoro # G4071034
- UPC # 78477971093
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 11 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Cable Size | 0.5 to 0.61 |
Details
Material | Bronze |
Breaking Strength | 770 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 77 lb |
Tensile Strength | 770 LBS |
Type | Single U-Eye Single Weave Split Lace Mesh Standard Duty |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .500 to .610 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- NVENT HOFFMAN Window Door, NOVAL Accessory, Steel (EWMW242425)
- GOODMAN Overload (60349605A)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, EMC, Brass, 1-1/4", .866-1.26 (BRN4E36)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Leviton Cord Grips