Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp 2.50 - 2.99
Mfr # L9579
Zoro # G4068392
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3760
- Mesh Length 24 in
- Finish TiN Coated
- Length 17.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9579
- Zoro # G4068392
- UPC # 78477971178
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 24 in |
Length | 17.00 in |
Width | 2 in |
Height | 1.00 in |
Cable Size | 2.5 to 2.99 |
Details
Material | Bronze |
Breaking Strength | 3760 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 376 lb |
Type | Single U-Eye Single Weave Split Lace Mesh Standard Duty |
Tensile Strength | 3760 LBS |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- REMKE Cord Grip, ISO Thread, M40, .750-.875 (RSM-40414)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- Leviton Cord Grips