Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp 2.00 - 2.49
Mfr # L9578
Zoro # G4075094
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75 in
- Width 2 in
- Height 2.00 in
- Application Industrial Applications
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9578
- Zoro # G4075094
- UPC # 78477971161
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Working Load | 376 lb |
Type | Wire Mesh Support Grips |
Tensile Strength | 3760 LBS |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Leviton Cord Grips