Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp 1.75 - 1.99
Mfr # L9577
Zoro # G4064472
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications
- Height 2.00 in
- Width 2 in
- Length 17.75 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9577
- Zoro # G4064472
- UPC # 78477971154
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Width | 2 in |
Length | 17.75 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Tensile Strength | 2640 LBS |
Working Load | 264 lb |
Standard | CSA Certified |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.75 to 1.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06E145S476)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- Leviton Cord Grips