Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp 1.25 - 1.49
Mfr # L9575
Zoro # G4059448
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.00 in
- Application Industrial Applications
- Length 17.75 in
- Width 2 in
- Working Load 168 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9575
- Zoro # G4059448
- UPC # 78477971130
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Length | 17.75 in |
Width | 2 in |
Details
Application | Industrial Applications |
Working Load | 168 lb |
Standard | CSA Certified |
Tensile Strength | 1680 LBS |
Type | Wire Mesh Support Grips |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- Leviton Cable Support Grips