Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Split Mesh Supp 1.00 - 1.24
Mfr # L9574
Zoro # G4028255
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.00 in
- Length 17.75 in
- Width 2 in
- Application Industrial Applications
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9574
- Zoro # G4028255
- UPC # 78477971123
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Height | 2.00 in |
Length | 17.75 in |
Width | 2 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Working Load | 168 lb |
Tensile Strength | 1680 LBS |
Standard | CSA Certified |
Description
Single U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- NVENT HOFFMAN Nipple, 2.50x2.50x3.00, Gray, Steel (F22WN3)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Leviton Cord Grips