Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Closed Mesh Supp 3.50 - 3.99
Mfr # L9512
Zoro # G4009556
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5040
- Mesh Length 28 in
- Finish TiN Coated
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9512
- Zoro # G4009556
- UPC # 78477970751
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 28 in |
Length | 17.00 in |
Height | 1.00 in |
Width | 2 in |
Cable Size | 3.5 to 3.99 |
Details
Material | Bronze |
Breaking Strength | 5040 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 5040 LBS |
Working Load | 504 lb |
Type | Closed Mesh Single U-Eye Single Weave Standard Duty |
Standard | CSA Certified |
Description
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- Leviton Cable Support Grips