Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sngl U Eye Closed Mesh Supp 3.00 - 3.49
Mfr # L9511
Zoro # G4004638
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5040
- Mesh Length 26 in
- Length 17.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9511
- Zoro # G4004638
- UPC # 78477970744
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 26 in |
Length | 17.00 in |
Width | 2 in |
Height | 1.00 in |
Cable Size | 3 to 3.49 |
Details
Material | Bronze |
Breaking Strength | 5040 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 5040 LBS |
Type | Closed Mesh Single U-Eye Single Weave Standard Duty |
Standard | CSA Certified |
Working Load | 504 lb |
Description
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- Leviton Cable Support Grips