Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Splt Fib Opt Supp .370 - .480
Mfr # L8818
Zoro # G4072714
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 12.00 in
- Application Industrial Applications
- Height 2.00 in
- Tensile Strength 300 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8818
- Zoro # G4072714
- UPC # 78477972922
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 300 LBS |
Standard | CSA Certified |
Working Load | 30 lb |
Type | Wire Mesh Support Grips |
Description
Single U Eye, Split Rod Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, .370 to .480 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, Selector, On/Off (9999SC22)
- GENERAC Two Wire Start Kit (7109)
- FAITH Standard Outlet, Duplex, White (SSRE1TR-WH-10)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Leviton Cord Grips