Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Splt Fib Op Supp 0.460 - 0.580
Mfr # L8819
Zoro # G4067062
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 400
- Mesh Length 5 in
- Length 12.00 in
- Finish TiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L8819
- Zoro # G4067062
- UPC # 78477972939
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 5 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 0.46 to 0.58 |
Details
Material | Bronze |
Breaking Strength | 400 |
Finish | TiN Coated |
Application | Industrial Applications |
Standard | CSA Certified |
Tensile Strength | 400 LBS |
Type | Fiber Optic Duty Single U-Eye Single Weave Split Rod Mesh |
Working Load | 40 lb |
Description
Single U Eye, Split Rod Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip, 0.460 to 0.580 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, ISO Thread, M32, .625-.750 (RSM-32312)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- Leviton Cord Grips