Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Clsd Msh Dbl Supp .750 - .990
Mfr # L9701
Zoro # G4049447
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Application Industrial Applications
- Length 17.75 in
- Height 2.00 in
- Tensile Strength 2700 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9701
- Zoro # G4049447
- UPC # 78477972182
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Length | 17.75 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 2700 LBS |
Working Load | 270 lb |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Description
Single U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- Leviton Cord Grips