Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Clsd Msh Dbl Supp 1.00 - 1.24
Mfr # L9702
Zoro # G4048783
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Application Industrial Applications
- Height 1.00 in
- Length 17.00 in
- Type Wire Mesh Support Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9702
- Zoro # G4048783
- UPC # 78477972205
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 1.00 in |
Length | 17.00 in |
Details
Application | Industrial Applications |
Type | Wire Mesh Support Grips |
Standard | CSA Certified |
Tensile Strength | 4720 LBS |
Working Load | 472 lb |
Description
Single U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JKS-25)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- Leviton Cable Support Grips