Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Clsd Fib Opt Supp .230 - .320
Mfr # L8808
Zoro # G4071296
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.00 in
- Height 1.00 in
- Width 2 in
- Application Industrial Applications
- Tensile Strength 300 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L8808
- Zoro # G4071296
- UPC # 78477972793
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 11.00 in |
Height | 1.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Tensile Strength | 300 LBS |
Type | Wire Mesh Support Grips |
Working Load | 30 lb |
Standard | CSA Certified |
Description
Single U Eye, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip .230 to .320 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Leviton Cord Grips