Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl U Eye Closed Msh Supp 1.25 - 1.49
Mfr # L9505
Zoro # G4069433
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 16 in
- Height 1.00 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9505
- Zoro # G4069433
- UPC # 78477970690
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 16 in |
Height | 1.00 in |
Width | 2 in |
Length | 17.00 in |
Cable Size | 1.25 to 1.49 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Application | Industrial Applications |
Finish | TiN Coated |
Type | Closed Mesh Single U-Eye Single Weave Standard Duty |
Standard | CSA Certified |
Working Load | 168 lb |
Tensile Strength | 1680 LBS |
Description
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.25 to 1.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55534PE)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Leviton Cable Support Grips