Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl Eye Sp Sgl Wv Std Supp 2.50-2.99
Mfr # L9639
Zoro # G4083153
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3760
- Mesh Length 22 in
- Application Industrial Applications
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9639
- Zoro # G4083153
- UPC # 78477971710
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 22 in |
Height | 2.00 in |
Length | 12.00 in |
Width | 2 in |
Cable Size | 2.5 to 2.99 |
Details
Material | Bronze |
Breaking Strength | 3760 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 3760 LBS |
Standard | CSA Certified |
Type | Single U-Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 376 lb |
Description
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- Leviton Cord Grips