Shop All Cable Support Grips
Leviton
Wire Lacing Cord Sgl Eye Cld Bus Drop Supp .410 -.560
Mfr # L7983
Zoro # G4076546
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tinned Bronze Wire
- Application Industrial Applications
- Width 2.00 in
- Length 17.00 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7983
- Zoro # G4076546
- UPC # 78477973387
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2.00 in |
Length | 17.00 in |
Height | 1.00 in |
Details
Mesh Material | Tinned Bronze Wire |
Application | Industrial Applications |
Duty | Bus-Drop |
Mesh Style | Closed |
Workload Safety Factor (lbs) | 110 |
Eye Type | Single U Eye |
Weave | Single |
Approx. Break Strength | 1100 |
Standards and Certifications | CSA |
Cable Range | .410 - .560 |
Device Type | Support Grip |
Tensile Strength | 1100 LBS |
Type | Wire Mesh Support Grips |
Working Load | 110 lb |
Description
Single U Eye, Closed Mesh, Single Weave, Bus-Drop Duty, Support Wire Mesh Grip .410, .560 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Leviton Cord Grips