Shop All Cable Support Grips
Leviton
Wire Lacing Cord Ofst Sr Sw Sd 3.00 - 3.49
Mfr # L9681
Zoro # G3972885
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5040
- Mesh Length 24 in
- Finish TiN Coated
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9681
- Zoro # G3972885
- UPC # 78477971857
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 24 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 3 to 3.49 |
Details
Material | Bronze |
Breaking Strength | 5040 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 5040 LBS |
Type | Offset Eye Single Weave Split Rod Mesh Standard Duty |
Standard | CSA Certified |
Working Load | 504 lb |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.00 to 3.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- Leviton Cord Grips