Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp .750 -.990
Mfr # L9673
Zoro # G3969008
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.00 in
- Height 2.00 in
- Width 2 in
- Application Industrial Applications
- Working Load 96 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9673
- Zoro # G3969008
- UPC # 78477971772
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Length | 12.00 in |
Height | 2.00 in |
Width | 2 in |
Details
Application | Industrial Applications |
Working Load | 96 lb |
Type | Wire Mesh Support Grips |
Tensile Strength | 960 LBS |
Standard | CSA Certified |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- SEA-DOG Sea-Dog 429110H-2 Heat Shrink Butt Connector - 22-18 AWG, Pack of 25 (429110H-2)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Grips Heavy Duty Single Eye (02206011)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- Leviton Cable Support Grips