Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp .500 - .610
Mfr # L9671
Zoro # G4085025
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.00 in
- Width 2 in
- Height 2.00 in
- Application Industrial Applications
- Tensile Strength 770 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9671
- Zoro # G4085025
- UPC # 78477971758
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 770 LBS |
Standard | CSA Certified |
Working Load | 77 lb |
Type | Wire Mesh Support Grips |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTOW (4GAC1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- CPI Back Switch Housing (HS002-502)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- Leviton Cable Support Grips