Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp 3.50 - 3.99
Mfr # L9682
Zoro # G3973585
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5040
- Mesh Length 26 in
- Application Industrial Applications
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9682
- Zoro # G3973585
- UPC # 78477971864
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 26 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Cable Size | 3.5 to 3.99 |
Details
Material | Bronze |
Breaking Strength | 5040 |
Application | Industrial Applications |
Finish | TiN Coated |
Tensile Strength | 5040 LBS |
Working Load | 504 lb |
Type | Offset Eye Single Weave Split Rod Mesh Standard Duty |
Standard | CSA Certified |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- Leviton Cord Grips