Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp 2.00 - 2.49
Mfr # L9678
Zoro # G3967547
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3760
- Mesh Length 20 in
- Application Industrial Applications
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9678
- Zoro # G3967547
- UPC # 78477971833
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 20 in |
Length | 12.00 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3760 |
Application | Industrial Applications |
Finish | TiN Coated |
Type | Offset Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 376 lb |
Standard | CSA Certified |
Tensile Strength | 3760 LBS |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- Leviton Cable Support Grips