Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp 1.50 - 1.74
Mfr # L9676
Zoro # G3967513
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 1680
- Mesh Length 16 in
- Finish TiN Coated
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9676
- Zoro # G3967513
- UPC # 78477971802
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 16 in |
Height | 2.00 in |
Length | 12.00 in |
Width | 2 in |
Cable Size | 1.5 to 1.74 |
Details
Material | Bronze |
Breaking Strength | 1680 |
Finish | TiN Coated |
Application | Industrial Applications |
Type | Offset Eye Single Weave Split Rod Mesh Standard Duty |
Working Load | 168 lb |
Tensile Strength | 1680 LBS |
Standard | CSA Certified |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC AC Latch Attachment (8501XLV02)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- REMKE Support Grip, Closed Mesh, Dbl, 3.50-3.99 (2201-011R)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- Leviton Cord Grips