Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Rod Supp 1.00 - 1.24
Mfr # L9674
Zoro # G3966488
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 2.00 in
- Application Industrial Applications
- Length 12.00 in
- Tensile Strength 1680 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9674
- Zoro # G3966488
- UPC # 78477971789
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Width | 2 in |
Height | 2.00 in |
Length | 12.00 in |
Details
Application | Industrial Applications |
Tensile Strength | 1680 LBS |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Working Load | 168 lb |
Description
Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.00 to 1.24 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- LEVITON Lampholder Adapter White (00061-00W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, Blk, Polyamide, M25, .35-.55 (RD25MR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- Leviton Cord Grips