Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp .750 - .990
Mfr # L9603
Zoro # G4072732
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 960
- Mesh Length 14 in
- Width 2 in
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9603
- Zoro # G4072732
- UPC # 78477971246
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 14 in |
Width | 2 in |
Height | 2.00 in |
Length | 12.00 in |
Cable Size | 0.75 to 0.99 |
Details
Material | Bronze |
Breaking Strength | 960 |
Finish | TiN Coated |
Application | Industrial Applications |
Working Load | 96 lb |
Tensile Strength | 960 LBS |
Standard | CSA Certified |
Type | Offset Eye Single Weave Split Lace Mesh Standard Duty |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQR)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- Leviton Cable Support Grips