Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp 3.50 - 3.99
Mfr # L9612
Zoro # G4049246
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 5040
- Mesh Length 28 in
- Length 17.75 in
- Height 2.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9612
- Zoro # G4049246
- UPC # 78477971390
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 28 in |
Length | 17.75 in |
Height | 2.00 in |
Width | 2 in |
Cable Size | 3.5 to 3.99 |
Details
Material | Bronze |
Breaking Strength | 5040 |
Finish | TiN Coated |
Application | Industrial Applications |
Tensile Strength | 5040 LBS |
Type | Offset Eye Single Weave Split Lace Mesh Standard Duty |
Standard | CSA Certified |
Working Load | 504 lb |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD30248WGY)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- Leviton Cord Grips