Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp 2.00 - 2.49
Mfr # L9608
Zoro # G4073852
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Breaking Strength 3760
- Mesh Length 22 in
- Length 17.75 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L9608
- Zoro # G4073852
- UPC # 78477971369
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 22 in |
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Cable Size | 2 to 2.49 |
Details
Material | Bronze |
Breaking Strength | 3760 |
Application | Industrial Applications |
Finish | TiN Coated |
Standard | CSA Certified |
Tensile Strength | 3760 LBS |
Type | Offset Eye Single Weave Split Lace Mesh Standard Duty |
Working Load | 376 lb |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- Leviton Cable Support Grips