Shop All Cable Support Grips
Leviton
Wire Lacing Cord Offst Eye Split Mesh Supp 1.50 - 1.74
Mfr # L9606
Zoro # G4077912
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75 in
- Width 2 in
- Height 2.00 in
- Application Industrial Applications
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L9606
- Zoro # G4077912
- UPC # 78477971307
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Details
Application | Industrial Applications |
Standard | CSA Certified |
Type | Wire Mesh Support Grips |
Tensile Strength | 1680 LBS |
Working Load | 168 lb |
Description
Offset Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.50 to 1.74 Cable Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- Leviton Cord Grips